M22PVTK01 - E-Stop Twist-Release 1NC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22PVTK01
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVT-K01
Description
E-Stop Twist-Release 1NC
Eaton M22 Twist-to-Release Emergency Stop, Complete Device, Knob, Maintained, Non-Illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, Nema 4X, 13, 22.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271927 / 00786685271927
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
M22PVTK01 - Tech Bulletin
Images
 
 
M22PVTK01 - Large Image
 
M22PVTK01 - Large Image
 
M22PVTK01 - Large Image
 
M22PVTK01 - Small Image
Attachments
 
 
M22PVTK01 - Specification Sheet
Other Links
 
 
M22PVTK01 - Other
 
M22PVTK01 - Other
 
M22PVTK01 - Other
 
M22PVTK01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob, Twist-to-release
Dimensions and Weight
Size
22.5 mm
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
E-Stop Twist-Release 1NC
Description
E-STOP TWIST-RELEASE 1NC
extra long description
ETN M22-PVT-K01 E-STOP TWIST-RELEAS
Long Description
Eaton M22 Twist-To-Release Emergency Stop, Complete Device, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13, 22.5 mm
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Contact Configuration
1 NC
action
Maintained
Manufacturer Information
Manufacturers Part Number
M22-PVT-K01
Brand
Eaton
GTIN
00786685271927
UPC
786685271927
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CSA,CE Marked,Bureau Veritas,GoST-R,CSA
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat