MSH117A - MS Heater A

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSH117A
Manufacturer
Eaton
Manufacturer's Part Number
MSH11-7A
Description
MS Heater A
MS Starter Heater, Single-Phase Starter, 9.36-10.30A Motor Full Load Current
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678242095 / 00786678242095
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MSH117A - Large Image
 
MSH117A - Large Image
 
MSH117A - Large Image
 
MSH117A - Small Image
Other Links
 
 
MSH117A - Other
 
MSH117A - Other
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
MS Heater A
Description
MS HEATER A
Long Description
MS Starter Heater, Single-phase starter, 9.36-10.30A motor full load current
extra long description
ETN MSH11-7A MS HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MSH11-7A
GTIN
00786678242095
UPC
786678242095
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heater
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat