SFGAB - Shaft Guide For Alignment/Support Front Oper-A&B F

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFGAB
Manufacturer
Eaton
Manufacturer's Part Number
SFGAB
Description
Shaft Guide For Alignment/Support Front Oper-A&B F
Eaton Rotary Disconnect Guide Cone, Guide Cone, Guide Cone, 16-80A, Guide Cone, R5
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685409047 / 00786685409047
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SFGAB - Large Image
 
SFGAB - Large Image
 
SFGAB - Large Image
 
SFGAB - Small Image
 
SFGAB - Video
Other Links
 
 
SFGAB - Other
 
SFGAB - Other
 
SFGAB - Other
 
SFGAB - Other
Brochures
 
 
SFGAB - Brochure
Attachments
 
 
SFGAB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
16-80A
Descriptions
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Description
SHAFT GUIDE FOR ALIGNMENT/SUPPORT FRONT OPER-A&B F
Product Type
Shaft Guide A&B Frame
extra long description
ETN SFGAB Shaft Guide A&B Frame
Long Description
Eaton rotary disconnect guide cone,Guide cone,Guide cone,16-80A,Guide cone,R5
Special Features
Guide Cone
Additional Information
media
Yes
dimensions
2.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SFGAB
GTIN
00786685409047
UPC
786685409047
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat