XBAFBS106 - 10 Position Bridge

Eaton

  • $7.58 (Each)
  • $7.58 (Each)

  • $75.80 (Per 10)

In-Stock: 3 available locally (Andrews, TX) (change location)
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
XBAFBS106
Manufacturer
Eaton
Manufacturer's Part Number
XBAFBS106
Description
10 Position Bridge
Plug-In Bridge, Red Insulation Color, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116927081 / 00782116927081
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Standard Packaging
$75.80 (Per 10)
Stock Availability
Andrews
3 (Check another store)
Odessa
119
All Stores
393
Resources
Images
 
 
XBAFBS106 - Small Image
 
XBAFBS106 - Large Image
 
XBAFBS106 - Large Image
 
XBAFBS106 - Large Image
 
XBAFBS106 - Large Image
Specifications Sheets
 
 
XBAFBS106 - Specification Sheet
Other Links
 
 
XBAFBS106 - Other
 
XBAFBS106 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Red
Color
Red
Descriptions
extra long description
ETN XBAFBS106 10 POSITION BRIDGE
Product Type
Plug-In Bridge
Long Description
Plug-In Bridge, Red Insulation Color, 0.2 lb
Short Description
Plug-In Bridge, Red for XBQU25;XBQU25D12;XBUT4FBE
Special Features
For Cross Connections in The Bridge Shaft
Description
10 POSITION BRIDGE
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
for use with
XBQU25;XBQU25D12;XBUT4FBE
Standards Met
UL Listed;CSA Certified
package quantity
10 PK
dimensions
0.8000 IN X 2.3000 IN X 0.1200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBAFBS106
GTIN
00782116927081
UPC
782116927081
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Block
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XBAFBS106.
Jump To:

Similar Items

Similar items are close alternatives to XBAFBS106, though they may not be 100% alike.

WQV 4/10 Terminals
  • Our Part #: 1052060000
  • Andrews Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($122.80) ·
1052060000 - Weidmuller, Inc.

Andrews Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat