XBUT25 - 5.2MM Wide Gray Feed Through TB 26-12awg

Eaton

  • $1.50 (Each)
  • $1.50 (Each)

  • $75.00 (Per 50)

In-Stock: 2,572 available locally (Deer Park, TX) (change location)
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
XBUT25
Manufacturer
Eaton
Manufacturer's Part Number
XBUT25
Description
5.2MM Wide Gray Feed Through TB 26-12awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #12 Awg/2.5 SQ.MM Conductor Size, Gray Insulation Color, 20/22/28/32 A, 600/700/800 V, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116894260 / 00782116894260
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Standard Packaging
$75.00 (Per 50)
Stock Availability
Deer Park
2,572 (Check another store)
All Stores
8,828
Resources
Images
 
 
XBUT25 - Small Image
 
XBUT25 - Large Image
 
XBUT25 - Large Image
Specifications Sheets
 
 
XBUT25 - Specification Sheet
Attachments
 
 
XBUT25 - Specification Sheet
Tech Bulletins
 
 
XBUT25 - Tech Bulletin
Other Links
 
 
XBUT25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20/22/28/32 A
Wire Size
(3) #26-12 AWG
amperage rating
32A (IEC), 22A (EN), 28A (EN), 20A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Dimensions and Weight
Height
0.2
Length
2
Width
2
Descriptions
Product Type
Screw Connection Single Level-Through-Feed
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #12 AWG/2.5 sq.mm Conductor Size, Gray Insulation Color, 20/22/28/32 A, 600/700/800 V, 0.02 lb
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Description
5.2MM WIDE GRAY FEED THROUGH TB 26-12AWG
extra long description
ETN XBUT25 5.2MM WIDE GRAY FEED THR
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Maximum Conductor Size
#12 AWG/2.5 sq.mm
Maximum Voltage Rating
600/700/800 V
Minimum Conductor Size
#26 AWG
Made in USA
yes
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT25
GTIN
00782116894260
UPC
782116894260
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XBUT25.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XBUT25.

Eaton XB IEC Terminal Block, Screw Connection Single Level-Through-Feed, Gray, 1...
  • Our Part #: XBUT25
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XBUT25
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.50) ·
XBUT25 - Eaton Corp

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$1.50

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XBUT25, though they may not be 100% alike.

Feed Through Terminal, Copper Conductor Material, 24 A Current Rating, Insulated...
  • Our Part #: 1020000000
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1020000000
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($87.00) ·
1020000000 - Weidmuller, Inc.

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat