XT0E005BCS - Xtoe Ol 1-5A IEC FR-B Standard

Eaton

  • $97.55 (Each)
  • $97.55 (Each)

In-Stock: 1 available locally (Pryor, OK) ( change location)
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
XT0E005BCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE005BCS
Description
Xtoe Ol 1-5A IEC FR-B Standard
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 1-5A Overload Range, 45 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685416403 / 00786685416403
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.55 (Each)
Stock Availability
Pryor
1 (Check another store)
Tulsa
0
All Stores
68
Resources
Images
 
 
XT0E005BCS - Small Image
 
XT0E005BCS - Large Image
 
XT0E005BCS - Large Image
 
XT0E005BCS - Large Image
Attachments
 
 
XT0E005BCS - Specification Sheet
Brochures
 
 
XT0E005BCS - Brochure
Other Links
 
 
XT0E005BCS - Other
 
XT0E005BCS - Other
 
XT0E005BCS - Other
 
XT0E005BCS - Other
 
XT0E005BCS - Other
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
XTOE OL 1-5A IEC FR-B STANDARD
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 1-5A overload range, 45 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
Xtoe Ol (1-5A) IEC FR-B Standard
extra long description
ETN XTOE005BCS XTOE OL (1-5A) IEC F
Additional Information
dimensions
1.7700 IN X 1.4200 IN X 4.3300 IN
Contact Configuration
NO, NC
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOE005BCS
GTIN
00786685416403
UPC
786685416403
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
standard
IEC 60947,EN 60947,UL Listed,CSA Certified,ATEX Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0E005BCS.
Jump To:

Similar Items

Similar items are close alternatives to XT0E005BCS, though they may not be 100% alike.

Thermal Overload 2.3-3.2a
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 5 ($761.50) ·
YC9ZRHU10A3P2 - Idec

Check local availability

Total Availability: In Stock

Book Price

$152.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat