XTCE065D00C - Contactor 3P FVNR 65A Frame D 415/50 480/60 Coil

Eaton

  • $423.66 (Each)
  • $423.66 (Each)
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
XTCE065D00C
Manufacturer
Eaton
Manufacturer's Part Number
XTCE065D00C
Description
Contactor 3P FVNR 65A Frame D 415/50 480/60 Coil
Eaton XT IEC Contactor, 65A, 415 Vac, 50 HZ, 480 Vac, 60 HZ, 0NO-0NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116486601 / 00782116486601
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.66 (Each)
Resources
Images
 
 
XTCE065D00C - Large Image
 
XTCE065D00C - Small Image
Other Links
 
 
XTCE065D00C - Other
 
XTCE065D00C - Other
Brochures
 
 
XTCE065D00C - Brochure
Attachments
 
 
XTCE065D00C - Specification Sheet
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
CONTACTOR 3P FVNR 65A FRAME D 415/50 480/60 COIL
Features
Fill
Product Type
Eaton XT IEC Contactor
extra long description
ETN XTCE065D00C Eaton XT IEC contac
Long Description
Eaton XT IEC contactor, 65A, 415 Vac, 50 Hz, 480 Vac, 60 Hz, 0NO-0NC, 65A, Frame D, 55 mm, 50-60 Hz, 5, 10, 15/ 20, 25, 50, 60 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
0 NO, 0 NC
dimensions
2.2440 IN X 4.5670 IN X 5.9450 IN
Coil Voltage
415-480 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE065D00C
GTIN
00782116486601
UPC
782116486601
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60947,IEC 60947,UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat