XTCERENC0ILCE - Contactor Part Replacement Coil Frame C 208/60

Eaton

  • $232.83 (Each)
  • $232.83 (Each)
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
XTCERENC0ILCE
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILCE
Description
Contactor Part Replacement Coil Frame C 208/60
Contactor Part Replacement Coil Frame C 208/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082833774 / 4015082833770 / 04015082833770
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.83 (Each)
Resources
Installation Sheets
 
 
XTCERENC0ILCE - Installation Sheet
Images
 
 
XTCERENC0ILCE - Small Image
 
XTCERENC0ILCE - Large Image
Attachments
 
 
XTCERENC0ILCE - Specification Sheet
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
208 VAC AT 60 HZ
Descriptions
Product Type
Coil
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 208 VAC AT 60 HZ VOLTAGE RATING; E SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
extra long description
AC TYPE; NEMA 1 SIZE; XT CONTACTOR USED ON; 208 VAC 60 HZ VOLTAGE RATING; E SUFFIX DESIGNATOR; FRAME SIZE C (45 MM)
Description
CONTACTOR PART REPLACEMENT COIL FRAME C 208/60
Additional Information
Suffix Designator
E
Manufacturer Information
Manufacturers Part Number
XTCERENCOILCE
Brand
Eaton
Model
XT
GTIN
04015082833770
UPC
015082833774
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat