1006344ACH - 320A 1 PH 4 Term Lever Bypass LRG Hub Cover Plate,

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1006344ACH
Manufacturer
Eaton
Manufacturer's Part Number
1006344ACH
Description
320A 1 PH 4 Term Lever Bypass LRG Hub Cover Plate,
Meter Socket, 320 A, 28.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 1 Phase, 18 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 33 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116104192 / 00782116104192
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1006344ACH - Large Image
 
1006344ACH - Large Image
 
1006344ACH - Large Image
 
1006344ACH - Large Image
 
1006344ACH - Large Image
 
1006344ACH - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
1006344ACH - Small Image
Other Links
 
 
1006344ACH - Other
 
1006344ACH - Other
 
1006344ACH - Other
 
1006344ACH - Other
 
1006344ACH - Other
 
1006344ACH - Other
Brochures
 
 
1006344ACH - Brochure
Attachments
 
 
1006344ACH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V ac/dc
amperage rating
320A
Phase
Single-phase
Dimensions and Weight
Overall Length
5.69 in;144.5 mm
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 28.5 in Overall Height, 5.69 in Overall Length, 5 x 5 Hub Opening Hub, 1 Phase, 18 in Overall Width, 4 Jaws, 3 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 33 lb
Features
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Short Description
Meter Socket, 320 A, 5x5 Hub Opening, 1 Phase
Description
320A 1 PH 4 TERM LEVER BYPASS LRG HUB COVER PLATE,
extra long description
ETN 1006344ACH MtrSkt,320A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
28.5 in;723.9 mm
Hub Type
5 x 5 Hub Opening
Overall Width
18 in;457.2 mm
Number of Jaws
4
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.6900 IN X 18.0000 IN X 28.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1006344ACH
GTIN
00782116104192
UPC
782116104192
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
33 lb
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat