ARP00006CH2 - 2 Inch Hub Closure Plate Enc Meter Socket Accessor

Eaton

  • $18.48 (Each)
  • $18.48 (Each)

  • $184.80 (Per 10)

In-Stock: 22 available locally (Plano, TX) ( change location)
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
ARP00006CH2
Manufacturer
Eaton
Manufacturer's Part Number
ARP00006CH2
Description
2 Inch Hub Closure Plate Enc Meter Socket Accessor
Socket Hub Cover Plate, 4 In Overall Height, 5 In Overall Width, 7 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004111 / 00782114004111
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.48 (Each)
Standard Packaging
$184.80 (Per 10)
Stock Availability
Plano
22 (Check another store)
DFW RDC
141
All Stores
2,825
Resources
Images
 
 
ARP00006CH2 - Small Image
 
ARP00006CH2 - Large Image
 
ARP00006CH2 - Large Image
Specifications Sheets
 
 
ARP00006CH2 - Specification Sheet
Attachments
 
 
ARP00006CH2 - Specification Sheet
Brochures
 
 
ARP00006CH2 - Brochure
Other Links
 
 
ARP00006CH2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7 in
Size
2 INCH
Descriptions
Product Type
Socket Hub Cover Plate
Long Description
Socket Hub Cover Plate, 4 in Overall Height, 5 in Overall Width, 7 in Overall Length, 0.27 lb
Features
Eaton meter socket hub cover plate, Hub cover plate, Size: 2 inch, Used with: Meter sockets
Short Description
Socket Hub Cover Plate, 4 in (H), 7in (L)
Description
2 INCH HUB CLOSURE PLATE ENC METER SOCKET ACCESSOR
extra long description
ETN ARP00006CH2 2 INCH HUB CLOSURE
Special Features
For Use With Meter Sockets
Additional Information
accessory type
Hub Cover Plate
Overall Height
4 in
Overall Width
5 in
Standards Met
Ul Listed
for use with
Meter Sockets
package quantity
1 CA;10 PK
Made in USA
yes
dimensions
7.0000 IN X 5.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00006CH2
GTIN
00782114004111
UPC
782114004111
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,825

Location search:
These alternate items can be purchased instead of ARP00006CH2.
Jump To:

Similar Items

Similar items are close alternatives to ARP00006CH2, though they may not be 100% alike.

Unit Hub, Screw Mount, 3.296 In Overall Width, Aluminum, 3.296 In Overall Length...
  • MFR Part #: A7517
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.92) ·
A7517 - Milbank

Check local availability

Total Availability: In Stock

Book Price

$21.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat