CCV2225 - CCV BRKR 225A/2 Pole 120/240V 10K

Eaton

  • $457.61 (Each)
  • $457.61 (Each)

In-Stock: 8 available locally (Austin RDC, TX) ( change location)
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
CCV2225
Manufacturer
Eaton
Manufacturer's Part Number
CCV2225
Description
CCV BRKR 225A/2 Pole 120/240V 10K
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685368641 / 00786685368641
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.61 (Each)
Stock Availability
Austin RDC
8 (Check another store)
All Stores
68
Resources
Images
 
 
CCV2225 - Small Image
 
CCV2225 - Large Image
 
CCV2225 - Large Image
Attachments
 
 
CCV2225 - Specification Sheet
Brochures
 
 
CCV2225 - Brochure
Tech Bulletins
 
 
CCV2225 - Tech Bulletin
Other Links
 
 
CCV2225 - Other
 
CCV2225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
CCV BRKR 225A/2 POLE 120/240V 10K
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
extra long description
ETN CCV2225 CCV BREAKER 225A/2 POLE
Product Type
CCV Breaker 225A/2 Pole 120/240V 10K
Long Description
Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,225 A,10 kAIC,Two-pole,120/240 V,#2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures
Additional Information
dimensions
8.0000 IN X 4.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CCV2225
GTIN
00786685368641
UPC
786685368641
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Tenant main breaker
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat