We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CH120ST - CHD

Also in stock

CHF120ST - Type CHF Breaker 20A/1 Pole 120/240V 10K W/ Shunt - Eaton Corp
$323.58Per Each

Eaton Corp
Type CHF Breaker 20A/1 Pole 120/240V 10K W/ Shunt


View or Compare

CH120ST - 1P 20A Shunt Trip Breaker

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH120ST
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    CH120ST
    Description
    1P 20A Shunt Trip Breaker
    Type CH 3/4-Inch Standard Circuit Breaker, Single-Pole, 20A, 120/240V, 10 Kaic, (1) #14-8, (2) #14-10 Awg Cu/Al 60°C or 75°C, Shunt Trip
    Slang Terms

    Suggest a New Term
    Categories
    Standard Trip Plug - 1 Pole Standard Trip Plug-In  Mark as Incorrect
    Suggest a New Category
    Classification
    Specialty Breakers (Quad, Dupl, Shunt Trip).
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    782113339405 / 00782113339405
    Weight per unit
    0.55 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $78.39 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    CH120ST - Large Image
     
    CH120ST - Small Image
     
    CH120ST - Large Image
     
    CH120ST - Large Image
    Attachments
     
     
    CH120ST - Specification Sheet
     
    CH120ST - Specification Sheet
    Brochures
     
     
    CH120ST - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    (1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
    Poles
    1 PH
    interrupt rating
    10 kAIC
    Voltage Rating
    120/240 VAC
    amperage rating
    20 W
    used with
    Type CH Loadcenters
    Descriptions
    Long Description
    Type CH 3/4-inch Standard Circuit Breaker, Single-Pole, 20A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C, Shunt Trip
    Description
    1P 20A SHUNT TRIP BREAKER
    Product Type
    CH120ST
    special features
    Shunt Trip
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CH120ST
    GTIN
    00782113339405
    UPC
    782113339405
    Taxonomies, Classifications, and Categories
    Category Description
    SPECIALTY BREAKERS (QUAD, DUPL, SHUNT TRIP).
    Packaging
    Weight per each
    0.55
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH120ST

    Type in the slang term you'd like to suggest.

* All prices subject to change.