We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CH215AFIT - CHD

CH215AFIT - 2P 15A Arc Fault Shared Neutral/Indpndt Trip BRKR

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH215AFIT
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    CH215AFIT
    Description
    2P 15A Arc Fault Shared Neutral/Indpndt Trip BRKR
    Special Application Circuit Breaker, Independent Trip, Thermal Magnetic; 2 Pole; 120/240 Vac; 15 Ampere; Interrupting Rating 10 Kiloampere; Box Lug Terminal; Plug On Mounting; Size 1-1/2 Inch W; Approval Ul 489, Ul 1699, Csa; Used On Load Center
    Slang Terms

    Suggest a New Term
    Categories
    Special Application Plug-In - 2P Special Application Plug-In  Mark as Incorrect
    Suggest a New Category
    Classification
    Arc Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/EAN/GTIN
    786685218977 / 00786685218977 / 00786685218977
    Weight per unit
    0.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    CH215AFIT - Small Image
     
    CH215AFIT - Large Image
    Specifications Sheets
     
     
    CH215AFIT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Interrupting Rating
    10 KILOAMPERE
    Voltage Rating
    120/240 VAC
    Current Rating
    15 AMPERE
    Poles
    2
    Terminal Type
    BOX LUG
    Dimensions and Weight
    Size
    1-1/2 INCH W
    Descriptions
    Product Type
    Plug-On Circuit Breaker
    Long Description
    SPECIAL APPLICATION CIRCUIT BREAKER, INDEPENDENT TRIP, THERMAL MAGNETIC; 2 POLE; 120/240 VAC; 15 AMPERE; INTERRUPTING RATING 10 KILOAMPERE; BOX LUG TERMINAL; PLUG ON MOUNTING; SIZE 1-1/2 INCH W; APPROVAL UL 489, UL 1699, CSA; USED ON LOAD CENTER
    SPECIAL APPLICATION CIRCUIT BREAKER, INDEPENDENT TRIP, THERMAL MAGNETIC; 2 POLE; 120/240 VAC; 15 AMPERE; INTERRUPTING RATING 10 KILOAMPERE; BOX LUG TERMINAL; PLUG ON MOUNTING; SIZE 1-1/2 INCH W; APPROVAL UL 489, UL 1699, CSA; USED ON LOAD CENTER
    Additional Information
    APPLICABLE STANDARD NEC 210-12-A, NEMA; WITH AFCI
    Commodity Description
    Circuit Breakers - Commercial Circuit Breakers
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    FIRE-GUARD
    Manufacturers Part Number
    CH215AFIT
    Model
    CH
    GTIN
    00786685218977
    UPC
    786685218977
    Taxonomies, Classifications, and Categories
    Type
    INDEPENDENT TRIP, THERMAL MAGNETIC
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0.8
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    LOAD CENTER
    Mounting
    PLUG ON
    Approval
    UL 489, UL 1699, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Humble

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH215AFIT

    Type in the slang term you'd like to suggest.

* All prices subject to change.