We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CH240GF - CHD

Also in stock

CH240GFT - 2P 40A Self-Test Ground Fault Breaker - Eaton Corp
$166.89Per Each

Eaton Corp
2P 40A Self-Test Ground Fault Breaker


View or Compare

CH240GF - 2P 40A Ground Fault Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH240GF
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    CH240GF
    Description
    2P 40A Ground Fault Breaker
    Type CH 3/4-Inch Ground Fault Circuit Breaker, Two-Pole, 40A, 120/240V, 10 Kaic, #14-6 Awg Cu/Al 60°C or 75°C, Ground Fault
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ground Fault Gfci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Ground Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    782113912882 / 00782113912882
    Weight per unit
    0.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    CH240GF - Large Image
     
    CH240GF - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    #14-6 AWG Cu/Al 60°C or 75°C
    interrupt rating
    10 kAIC
    Voltage Rating
    120/240
    Poles
    2
    amperage rating
    40
    used with
    Type CH Loadcenters
    Dimensions and Weight
    Height
    2
    Width
    2
    Length
    6
    Descriptions
    special features
    Ground fault
    Long Description
    Type CH 3/4-inch Ground Fault Circuit Breaker, Two-Pole, 40A, 120/240V, 10 kAIC, #14-6 AWG Cu/Al 60°C or 75°C, Ground fault
    Product Type
    Type CH 3/4-Inch Ground Fault Circuit Breaker
    Description
    2P 40A GROUND FAULT BREAKER
    Additional Information
    Trip Type
    Common
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    EATON
    Manufacturers Part Number
    CH240GF
    GTIN
    00782113912882
    UPC
    782113912882
    Taxonomies, Classifications, and Categories
    unspsc code
    39121603
    igcc
    4897
    Category Description
    GROUND FAULT BREAKERS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.8
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Circuit Protection
    standard
    UL 489
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for CH240GF.

    Similar Items

    Listed below you'll find similar and potential substitutes for CH240GF.
    • CH240GFT - 2P 40A Self-Test Ground Fault Breaker - Eaton Corp

      CH240GFT - Eaton Corp

      CH 2 Pole 40A Ground Fault Self Test, Two-Pole, 120/240V, 10 Kaic, #14-4 Awg Wire

      • MFR Part #: CH240GFT
      • Nacogdoches Availability: 0 Each
      • Total Availability: 10 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 10 Each ($1,668.90) ·

      Book Price
      $166.89
      Per Each

    • CH240GF - 2P 40A Self-Test - North American Breaker

      CH240GF - North American Breaker

      2P 40A Self-Test

      • MFR Part #: N/A
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: North American Breaker
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

    Cross-Referenced Items

    • CH235GF - Eaton GTIN: 00782113924908
    • CH240GF - Eaton GTIN: 00782113912882
    • CUHCH240GF - Eaton
    • THQL2140GF1 - GENERAL ELECTRIC GTIN: 00783164059984
    • THQL2140GFI - GENERAL ELECTRIC
    • PCB25D - ITE
    • QF240 - ITE
    • QO240GFI - Schneider Electric GTIN: 00785901764854
    • QF240 - Siemens GTIN: 00783643257580
    • 1D312 - WW GRAINGER

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH240GF

    Type in the slang term you'd like to suggest.

* All prices subject to change.