CH4L125SP - 1 PH/CH Loadcntr 125A Mlo 4/8 Cir. Cu Bus Surface

Eaton

  • $54.48 (Each)
  • $54.48 (Each)

Availability: In Stock Locally
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
CH4L125SP
Manufacturer
Eaton
Manufacturer's Part Number
CH4L125SP
Description
1 PH/CH Loadcntr 125A Mlo 4/8 Cir. Cu Bus Surface
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Surface Mount (Trim), 9.8 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190500 / 00782114190500
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.48 (Each)
Resources
Attachments
 
 
CH4L125SP - Specification Sheet
Images
 
 
CH4L125SP - Large Image
 
CH4L125SP - Small Image
 
CH4L125SP - Large Image
 
CH4L125SP - Video
Other Links
 
 
CH4L125SP - Other
 
CH4L125SP - Other
Brochures
 
 
CH4L125SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#14 to 1/0 AWG
Material
Metallic
amperage rating
125 A
interrupt rating
25 kAIC
Wattage
Eight-pole
Phase
Single-phase
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
11 in;279.4 mm
Width
11.0000
Depth
13.0000
Height
3.6900
Size
7
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 11 in Overall Length, 3.69 in Overall Width, 13 in Overall Height, Surface Mount (Trim), 9.8 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 4/4 C, 125 A
Special Features
Standard In
Description
1 PH/CH LOADCNTR 125A MLO 4/8 CIR. CU BUS SURFACE
extra long description
ETN CH4L125SP 1 Ph/CH LC 125A MLO 4
Additional Information
Number of Circuits
4
Enclosure Type
Nema 1
for use with
Type CH Breakers
Overall Height
13 in;330.2 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Mounting Type
Surface Mount (Trim)
Recommended Environment
Indoor
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Overall Width
3.69 in;93.7 mm
media
Yes
dimensions
13.0000 IN X 11.0000 IN X 3.6900 IN
number of spaces
4
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH4L125SP
GTIN
00782114190500
UPC
782114190500
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight
9.8 lb
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat