CH50SPA - CHD

CH50SPA - 2P 50A 4CKT Gfci Spa Panel

Eaton

  • $186.12 (for 1 Each)
  • $186.12 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CH50SPA
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CH50SPA
    Description
    2P 50A 4CKT Gfci Spa Panel
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Load Centers & Accessories - Load Center Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    2-8 Circuit, 1 Phase Load Centers
    UNSPSC
    39121101 - Load centers
    UPC/GTIN
    782116056590 / 00782116056590
    Weight per unit
    8.22 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $186.12 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    CH50SPA - Specification Sheet
    Images
     
     
    CH50SPA - Large Image
     
    CH50SPA - Small Image
     
    CH50SPA - Large Image
     
    CH50SPA - Large Image
    Brochures
     
     
    CH50SPA - Brochure
    Other Links
     
     
    CH50SPA - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wire Size
    #14-1/10 AWG at Cu/Al at 60/75°
    Phase
    1 PH
    amperage rating
    50 W W
    used with
    Ch spa panel
    Number of Wires
    Three-wire
    Poles
    Two-pole
    Descriptions
    Description
    2P 50A 4CKT GFCI SPA PANEL
    Product Type
    Ch50spa
    Additional Information
    Number of Circuits
    50 W W
    Box Size
    5r
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CH50SPA
    GTIN
    00782116056590
    UPC
    782116056590
    Taxonomies, Classifications, and Categories
    Category Description
    2-8 CIRCUIT, 1 PHASE LOAD CENTERS
    Type
    Ch spa panel-quick pro
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    8.22
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Contact Manufacturer
    Enclosure
    NEMA 3R
    Application
    POWER DISTRIBUTION
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for CH50SPA.

    Similar Items

    Listed below you'll find similar and potential substitutes for CH50SPA.
    • CH50SPAST - Spa Panel, 4 CKT, 2P 50A Gfci Factory Install, GF - Eaton Corp
      View Larger

      CH50SPAST - Eaton Corp

      Spa Panel, 4 CKT, 2P 50A Gfci Factory Install, GF

      • MFR Part #: CH50SPAST
      • Nacogdoches Availability: 0 Each
      • Total Availability: 22 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($214.76) ·

      Book Price
      $214.76
      Per Each

    • CH50SPA - 2P 50A 4CKT Gfci Spa Panel - Eaton Corp
      View Larger

      CH50SPA - Eaton Corp

      2P 50A 4CKT Gfci Spa Panel

      • MFR Part #: CH50SPA
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Eaton Corp
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($186.12) ·

      Book Price
      $186.12
      Per Each

    Cross-Referenced Items

    • BR2B50RPGFI - Eaton
    • BR50SPA - Eaton GTIN: 00782114555866
    • CH50SPA - Eaton GTIN: 00782116056590
    • CUHBR2B50RPG - Eaton
    • HOME250SPA - Schneider Electric GTIN: 00785901230540

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CH50SPA

    Type in the slang term you'd like to suggest.

* All prices subject to change.