CH8BSM - Mechanical Interlock Panel Cover

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8BSM
Manufacturer
Eaton
Manufacturer's Part Number
CH8BSM
Description
Mechanical Interlock Panel Cover
Eaton Surface Mechanical Interlock Trim/Deadfront, Mechanical Interlock-Type A, Surface Mechanical Interlock Trim/Deadfront, B, Nema 1, Surface, 0.75 In, CH12L125B, CH16L125B, CH12L3125B, Ch14b100ab
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099606 / 00782113099606
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CH8BSM - Other
 
CH8BSM - Other
 
CH8BSM - Other
Brochures
 
 
CH8BSM - Brochure
Images
 
 
CH8BSM - Large Image
 
CH8BSM - Large Image
 
CH8BSM - Large Image
 
CH8BSM - Small Image
 
CH8BSM - Video
Attachments
 
 
CH8BSM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
MECHANICAL INTERLOCK PANEL COVER
Long Description
Eaton Surface Mechanical Interlock Trim/Deadfront,Mechanical interlock-type a,Surface mechanical interlock trim/deadfront,B,NEMA 1,Surface,0.75 in,CH12l125b, ch16l125b, ch12l3125b, ch14b100Ab
Special Features
Mechanical interlock-type a
Product Type
Mechanical Interlock Panel Cover
extra long description
ETN CH8BSM MECHANICAL INTERLOCK PAN
Additional Information
dimensions
16.8000 IN X 14.3000 IN X 1.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8BSM
GTIN
00782113099606
UPC
782113099606
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat