CH8LS - CH Indoor Surface Cover W/ Door For Size L Boxes

Eaton

  • $233.88 (Each)
  • $233.88 (Each)

In-Stock: 1 available locally (Gonzales, LA) ( change location)
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
CH8LS
Manufacturer
Eaton
Manufacturer's Part Number
CH8LS
Description
CH Indoor Surface Cover W/ Door For Size L Boxes
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Surface Mount, 14.25 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098982 / 00782113098982
Weight per unit
14.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.88 (Each)
Stock Availability
Gonzales
1 (Check another store)
Baton Rouge
2
All Stores
82
Resources
Images
 
 
CH8LS - Small Image
 
CH8LS - Large Image
 
CH8LS - Large Image
 
CH8LS - Large Image
 
CH8LS - Large Image
 
CH8LS - Large Image
 
CH8LS - Video
Specifications Sheets
 
 
CH8LS - Specification Sheet
Attachments
 
 
CH8LS - Specification Sheet
Brochures
 
 
CH8LS - Brochure
Other Links
 
 
CH8LS - Other
 
CH8LS - Other
 
CH8LS - Other
 
CH8LS - Other
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
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Surface Mount, 14.25 lb
Short Description
Loadcenter Cover, Surface Mount, NEMA 1, L box size
Description
CH INDOOR SURFACE COVER W/ DOOR FOR SIZE L BOXES
extra long description
ETN CH8LS CH Indoor Surf CVR w/Door
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
for use with
CH30B3150L Loadcenter;CH30B3200AL Loadcenter;CH42B3200AL Loadcenter;CH30B3225L Loadcenter;CH42B3225L Loadcenter;CH30H3200AL Loadcenter;CH42H3200AL Loadcenter;CH42H3225L Loadcenter
Overall Width
3/4 in
Mounting Type
Surface Mount
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8LS
series
8
GTIN
00782113098982
UPC
782113098982
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Packaging
Weight
14.25 lb
Weight per each
14.25
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat