CHFCAF115PN - CHD

CHFCAF115PN - Type CH 3/4" Combination Arc Fault W/Flag, 1P, 15

Eaton

  • $71.87 (Each)
  • $71.87 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CHFCAF115PN
    Manufacturer
    Eaton
    Manufacturer's Part Number
    CHFCAF115PN
    Description
    Type CH 3/4" Combination Arc Fault W/Flag, 1P, 15
    Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Arc Fault Afci Plug - In Circuit Breakers  Mark as Incorrect
    Suggest a New Category
    Classification
    Arc Fault Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/GTIN
    786685546193 / 00786685546193
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $71.87 (Each)
    Stock Availability
    Nacogdoches
    2 (Check another store)
    All Stores
    137
    Resources
    Images
     
     
    CHFCAF115PN - Small Image
     
    CHFCAF115PN - Large Image
     
    CHFCAF115PN - Large Image
    Attachments
     
     
    CHFCAF115PN - Specification Sheet
     
    CHFCAF115PN - Specification Sheet
     
    CHFCAF115PN - Specification Sheet
    Brochures
     
     
    CHFCAF115PN - Brochure
    Other Links
     
     
    CHFCAF115PN - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    15 A
    Voltage Rating
    120/240 V ac
    interrupt rating
    10 kAIC
    Poles
    1
    amperage rating
    15
    connection
    Pigtail
    Dimensions and Weight
    Overall Length
    3.5 in
    Descriptions
    Description
    TYPE CH 3/4" COMBINATION ARC FAULT W/FLAG, 1P, 15
    Product Type
    Arc Fault Circuit Breaker
    Long Description
    Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
    Features
    Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
    Short Description
    1P Arc Fault Circuit Breaker, 15 A, 120/240 VAC, Plug-on Neutral
    Additional Information
    circuit breaker type
    Arc Fault Circuit Breaker
    Terminal Connection Type
    Pigtail
    Mounting Type
    Plug-On
    Overall Height
    3 in
    Overall Width
    1 in
    Standards Met
    UL Listed;HACR Rated;IGCC 4897
    dimensions
    3.5000 IN X 1.0000 IN X 3.0000 IN
    Manufacturer Information
    Brand
    Eaton Corp
    Viton(R)
    Manufacturers Part Number
    CHFCAF115PN
    GTIN
    00786685546193
    UPC
    786685546193
    Taxonomies, Classifications, and Categories
    Category Description
    ARC FAULT BREAKERS
    Type
    AFCI circuit breakers
    Packaging
    Weight
    0.5 lb
    Weight per each
    0.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
    standard
    UL Listed,HACR Rated
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
    Suggest a new slang term for CHFCAF115PN

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

CHFP115AF - CH Combo Afci BRKR 15A Pon 10kaic - Eaton Corp

From Eaton Corp,
CH Combo Afci BRKR 15A Pon 10kaic

$46.68
Each
Item Details

CHF230 - Type CHF BRKR 30A/2P 120/240V 10 Kaic - Eaton Corp

From Eaton Corp,
Type CHF BRKR 30A/2P 120/240V 10 Kaic

$17.12
Each
Item Details

CHF120 - Type CHF BRKR 20A/1P 120/240V 10 Kaic - Eaton Corp

From Eaton Corp,
Type CHF BRKR 20A/1P 120/240V 10 Kaic

$8.13
Each
Item Details



CHFCAF120PN - Type CH 3/4" Combo Afci W/Flag 1P 20A 10KAIC Plug - Eaton Corp

From Eaton Corp,
Type CH 3/4" Combo Afci W/Flag 1P 20A 10KAIC Plug

$75.78
Each
Item Details

106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$135.85
Per 100
Item Details

TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$1.38
Each
Item Details