CHP42L225X6 - CH Pon Loadcntr 225A Mlo 42 Spaces

Eaton

  • $306.08 (Each)
  • $306.08 (Each)

In-Stock: 3 available locally (San Marcos, TX) (change location)
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
CHP42L225X6
Manufacturer
Eaton
Manufacturer's Part Number
CHP42L225X6
Description
CH Pon Loadcntr 225A Mlo 42 Spaces
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225 A, X6, Copper, Nema 1, Metallic, 10 Kaic, 84, Single-Pole, 42, Two Hots, A Neutral and A Ground, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055202 / 00786689055202
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.08 (Each)
Stock Availability
San Marcos
3 (Check another store)
Austin RDC
20
All Stores
1,331
Resources
Images
 
 
CHP42L225X6 - Small Image
 
CHP42L225X6 - Large Image
 
CHP42L225X6 - Large Image
 
CHP42L225X6 - Large Image
 
CHP42L225X6 - Large Image
 
CHP42L225X6 - Large Image
 
CHP42L225X6 - Video
Attachments
 
 
CHP42L225X6 - Specification Sheet
Brochures
 
 
CHP42L225X6 - Brochure
Other Links
 
 
CHP42L225X6 - Other
 
CHP42L225X6 - Other
 
CHP42L225X6 - Other
 
CHP42L225X6 - Other
 
CHP42L225X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
34.12
Size
X6
Descriptions
Description
CH PON LOADCNTR 225A MLO 42 SPACES
Product Type
CH 3/4-Inch Loadcenter
extra long description
ETN CHP42L225X6 CH 3/4-inch loadcen
Long Description
Eaton CH main lug loadcenters, PON, Main Lug Only, 225 A, X6, Copper, NEMA 1, Metallic, 10 kAIC, 84, Single-pole, 42, Two hots, a neutral and a ground, Single-phase, 120/240 V, #4 AWG-300 kcmil
Special Features
PON
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
42
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP42L225X6
GTIN
00786689055202
UPC
786689055202
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
19.5
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,331

Location search:
These alternate items can be purchased instead of CHP42L225X6.
Jump To:

Similar Items

Similar items are close alternatives to CHP42L225X6, though they may not be 100% alike.

Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcm...
  • Our Part #: CH42L225G
  • San Marcos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH42L225G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($553.40) ·
CH42L225G - Eaton Corp

San Marcos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$553.40

Each

QTY:
Each
Add
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225A, X6, Copper, Cover Inclu...
  • Our Part #: CHP42L225
  • San Marcos Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHP42L225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CHP42L225 - Eaton Corp

San Marcos Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat