CHPHD - Hold Down Kit For 2 Pole CH Pon BRKR

Eaton

  • $8.81 (Each)
  • $8.81 (Each)

In-Stock: 1 available locally (Pine Bluff, AR) ( change location)
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
CHPHD
Manufacturer
Eaton
Manufacturer's Part Number
CHPHD
Description
Hold Down Kit For 2 Pole CH Pon BRKR
Eaton Pon Accessories, Hold Down Kit For 2 Pole CH Plug-On Neutral Breaker, Two-Pole
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053895 / 00786689053895
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Stock Availability
Pine Bluff
1 (Check another store)
Little Rock
5
All Stores
608
Resources
Images
 
 
CHPHD - Small Image
 
CHPHD - Large Image
 
CHPHD - Large Image
 
CHPHD - Large Image
 
CHPHD - Video
Brochures
 
 
CHPHD - Brochure
Other Links
 
 
CHPHD - Other
 
CHPHD - Other
 
CHPHD - Other
Attachments
 
 
CHPHD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Interrupt Rating
10
Phase
3
Wattage
Two-pole
Dimensions and Weight
Depth
8
Height
0.5
Width
5
Descriptions
Description
HOLD DOWN KIT FOR 2 POLE CH PON BRKR
Extra Long Description
ETN CHPHD Hold Down Kit for 2 Pole
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton PON Accessories,Hold down kit for 2 pole CH plug-on neutral breaker,Two-pole
Product Type
Hold Down Kit For 2 Pole CH Pon BRKR
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPHD
GTIN
00786689053895
UPC
786689053895
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 608

Location search:

* All prices subject to change.

Begin Live Chat