CHPMIKCSR - Mechanical Interlock For CHP Style Panels With CSR

Eaton

  • $257.02 (Each)
  • $257.02 (Each)

In-Stock: 3 available locally (Tulsa, OK ) ( change location)
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
CHPMIKCSR
Manufacturer
Eaton
Manufacturer's Part Number
CHPMIKCSR
Description
Mechanical Interlock For CHP Style Panels With CSR
Eaton Pon Accessories, CH Mechanical Interlock CSR, 225 A
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053963 / 00786689053963
Weight per unit
1.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.02 (Each)
Stock Availability
Tulsa
3 (Check another store)
All Stores
213
Resources
Attachments
 
 
CHPMIKCSR - Specification Sheet
Images
 
 
CHPMIKCSR - Small Image
 
CHPMIKCSR - Large Image
 
CHPMIKCSR - Large Image
 
CHPMIKCSR - Large Image
 
CHPMIKCSR - Large Image
 
CHPMIKCSR - Large Image
 
CHPMIKCSR - Large Image
 
CHPMIKCSR - Video
Other Links
 
 
CHPMIKCSR - Other
 
CHPMIKCSR - Other
 
CHPMIKCSR - Other
 
CHPMIKCSR - Other
 
CHPMIKCSR - Other
 
CHPMIKCSR - Other
 
CHPMIKCSR - Other
Brochures
 
 
CHPMIKCSR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
225
Interrupt Rating
10
Phase
3
Dimensions and Weight
Depth
9
Height
1.1
Width
7.5
Descriptions
Description
MECHANICAL INTERLOCK FOR CHP STYLE PANELS WITH CSR
Extra Long Description
ETN CHPMIKCSR MECH INTLCK CHP PANEL
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton PON Accessories,CH mechanical interlock CSR,225 A
Product Type
Mech Intlck CHP Panels W/CSR Main
Special Features
PON CH LOADCENTERS WITH CSR/CSH MAIN BREAKERS
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPMIKCSR
GTIN
00786689053963
UPC
786689053963
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
1.5499
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 213

Location search:

Greater Tulsa Area

Location Stock Available
Tulsa
3 View Store

* All prices subject to change.

Begin Live Chat