CHPX5LF - CH Pon Flush Cover For 150A or Greater Mlo LC X5

Eaton

  • $54.77 (Each)
  • $54.77 (Each)

In-Stock: 1 available locally (Paris, TX) (change location)
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
CHPX5LF
Manufacturer
Eaton
Manufacturer's Part Number
CHPX5LF
Description
CH Pon Flush Cover For 150A or Greater Mlo LC X5
Eaton CH Flush Cover, Flush-Mountapplications, Type CH Flush Cover, 150 A, X5, Sandlewood, Nema 1, CH, Flush, 32 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162375 / 00786689162375
Weight per unit
10.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.77 (Each)
Stock Availability
Paris
1 (Check another store)
Tyler
4
All Stores
2,046
Resources
Images
 
 
CHPX5LF - Small Image
 
CHPX5LF - Large Image
 
CHPX5LF - Video
Attachments
 
 
CHPX5LF - Specification Sheet
Brochures
 
 
CHPX5LF - Brochure
Other Links
 
 
CHPX5LF - Other
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
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON FLUSH COVER FOR 150A OR GREATER MLO LC X5
Product Type
CH Pon Flush CVR For 225A Mlo LC, X5
extra long description
ETN CHPX5LF CH PON FLUSH CVR FOR 22
Long Description
Eaton CH Flush Cover,Flush-mountapplications,Type CH flush cover,150 A,X5,Sandlewood,NEMA 1,CH,Flush,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Flush-mountapplications
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
1.0000 IN X 15.3100 IN X 30.1200 IN
media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX5LF
GTIN
00786689162375
UPC
786689162375
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
10.7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,046

Location search:

* All prices subject to change.

Begin Live Chat