CHU9N9NKNS - Um Sur Pop 25-20R2GFI WT 16-20R2 W

Eaton

  • $616.70 (Each)
  • $616.70 (Each)

In-Stock: 1 available locally (Conroe, TX) (change location)
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
CHU9N9NKNS
Manufacturer
Eaton
Manufacturer's Part Number
CHU9N9NKNS
Description
Um Sur Pop 25-20R2GFI WT 16-20R2 W
Eaton Pedestal Mount, Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Non-Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI WRTR, Nema 5-20R2GFI WRTR, Nema 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689321321 / 00786689321321
Weight per unit
16.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$616.70 (Each)
Stock Availability
Conroe
1 (Check another store)
Houston RDC
0
All Stores
74
Resources
Images
 
 
CHU9N9NKNS - Small Image
 
CHU9N9NKNS - Large Image
 
CHU9N9NKNS - Large Image
 
CHU9N9NKNS - Large Image
 
CHU9N9NKNS - Large Image
 
CHU9N9NKNS - Large Image
 
CHU9N9NKNS - Large Image
Attachments
 
 
CHU9N9NKNS - Specification Sheet
Other Links
 
 
CHU9N9NKNS - Other
 
CHU9N9NKNS - Other
 
CHU9N9NKNS - Other
 
CHU9N9NKNS - Other
 
CHU9N9NKNS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
9.5
Height
17.1
Depth
6.7
Descriptions
extra long description
ETN CHU9N9NKNS UM SUR POP (2)5-20R2
Description
UM SUR POP 25-20R2GFI WT 16-20R2 W
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Um Sur Pop (2)5-20R2GFI WT (1)6-20R2 W
Long Description
Eaton pedestal mount, Unmetered, 20A, 20A, 20A, Non-ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI WRTR, NEMA 5-20R2GFI WRTR, NEMA 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
Special Features
Pedestal Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHU9N9NKNS
GTIN
00786689321321
UPC
786689321321
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
16.42
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CHU9N9NKNS.
Jump To:

Similar Items

Similar items are close alternatives to CHU9N9NKNS, though they may not be 100% alike.

Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.134...
  • Our Part #: CHU7N7N5NS
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU7N7N5NS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($410.68) ·
CHU7N7N5NS - Eaton Corp

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$410.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat