DH361FRK - 30A/3P HD Fusible Safety Switch 600V Nema 3R

Eaton

  • $615.09 (Each)
  • $615.09 (Each)

In-Stock: 3 available locally (Nashville RDC, TN) (change location)
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
DH361FRK
Manufacturer
Eaton
Manufacturer's Part Number
DH361FRK
Description
30A/3P HD Fusible Safety Switch 600V Nema 3R
Safety Switch, 30 A, 600 V Ac;250 V DC, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, Fusible, 20 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205496 / 00782113205496
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.09 (Each)
Stock Availability
Nashville RDC
3 (Check another store)
All Stores
769
Resources
Images
 
 
DH361FRK - Small Image
 
DH361FRK - Large Image
 
DH361FRK - Large Image
 
DH361FRK - Video
Attachments
 
 
DH361FRK - Specification Sheet
Brochures
 
 
DH361FRK - Brochure
Tech Bulletins
 
 
DH361FRK - Tech Bulletin
Other Links
 
 
DH361FRK - Other
 
DH361FRK - Other
 
DH361FRK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac;250 V dc
Number of Wires
2
Material
Painted Galvanized Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
8.13 in;206.5 mm
Depth
16.5
Height
8.5
Width
9.5
Descriptions
Product Type
Safety Switch
extra long description
ETN DH361FRK 30A/3P HD FUSIBLE Sfty
Features
Eaton’s Heavy Duty Fusible Safety Switches offer the ability to manually open and close a circuit and provide over current protection by means of field-installed fuses. Switches are 100% load break and 100% load make rated and are suitable for service entrance use. Fuse pullers are built in on NEMA 4X and NEMA 12 enclosures through 200 amperes. Tangential knockouts on NEMA 1 and NEMA 3R enclosures through 200A.
Short Description
Safety Switch, 30 A, 2 Wires
Long Description
Safety Switch, 30 A, 600 V ac;250 V dc, 2 Poles, 2 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.13 in Overall Length, 10 in Overall Width, 15.88 in Overall Height, Fusible, 20 lb
Special Features
Fusible Without Neutral;Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make, Quick-Break Rotary Blade K-Switch Mechanism
Description
30A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 3R
Additional Information
Fuse Type
Class H Fuse
Enclosure Type
Nema 3R
Overall Width
10 in;254 mm
Overall Height
15.88 in;403.4 mm
Fusible/Non Fusible
Fusible
Standards Met
UL98 Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH361FRK
GTIN
00782113205496
UPC
782113205496
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Fusible safety switch
Packaging
Weight
20 lb;9.08 kg
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 769

Location search:

Greater Nashville RDC Area

Location Stock Available
Cookeville
1 View Store
Nashville RDC
3 View Store
These alternate items can be purchased instead of DH361FRK.
Jump To:

Cross Referenced

These items are similar to DH361FRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH361AW Eaton Crouse-Hinds n/a
KNSW0299 DELPHI n/a
DH361FRK Eaton 00782113205496
GTH3361R GENERAL ELECTRIC n/a
TH2261RDC GENERAL ELECTRIC 00783164082197
TH3361R GENERAL ELECTRIC 00783164009088
TH3361RH GENERAL ELECTRIC n/a
1H349 WW GRAINGER n/a
HF361R ITE n/a
H361RB Schneider Electric 00785901481966
FR3IL Siemens n/a
HF261R Siemens 00783643173910
HF361R Siemens 00783643151277
RHFN361 Westinghouse n/a

* All prices subject to change.

Begin Live Chat