DH366NGK - 600A/3P HD Fusible Safety Switch 600V W/Neut Nema1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH366NGK
Manufacturer
Eaton
Manufacturer's Part Number
DH366NGK
Description
600A/3P HD Fusible Safety Switch 600V W/Neut Nema1
Eaton Custom Single-Throw Fused Safety Switch, 600 A, Nema 1, Painted Steel, Class H, Fusible With Neutral, Three-Pole, Four-Wire, 600 V, Max HP: 200, 400, 500 HP (3PH @240, 480, 600 V), (1)#2-(1)600 Kcmil; and (1)#1/0-(1)750 Kcmil Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113207599 / 00782113207599
Weight per unit
148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DH366NGK - Large Image
 
DH366NGK - Large Image
 
DH366NGK - Large Image
 
DH366NGK - Large Image
 
DH366NGK - Small Image
Other Links
 
 
DH366NGK - Other
 
DH366NGK - Other
 
DH366NGK - Other
 
DH366NGK - Other
Brochures
 
 
DH366NGK - Brochure
Attachments
 
 
DH366NGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600
Voltage Rating
600 V
Material
Painted Steel
Poles
3
Dimensions and Weight
Height
12.0000
Width
27.5000
Depth
58.0000
Descriptions
Features
With more than 120 years of design, manufacturing, and industry experience, as well as more than 12 years providing custom solutions, there's a good chance that Eaton already has a solution to your customization need.
Description
600A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA1
Product Type
600A/3P HD FSBL Sfty SW 600V W/Neut N1
extra long description
ETN DH366NGK 600A/3P HD FSBL Sfty S
Long Description
Eaton Custom single-throw fused safety switch, 600 A, NEMA 1, Painted steel, Class H, Fusible with neutral, Three-pole, Four-wire, 600 V, Max Hp: 200, 400, 500 hp (3PH @240,480,600 V), (1)#2-(1)600 kcmil; and (1)#1/0-(1)750 kcmil Al
Additional Information
dimensions
58.0000 IN X 27.5000 IN X 12.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH366NGK
GTIN
00782113207599
UPC
782113207599
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Single-throw fused safety switch
Packaging
Weight per each
148
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat