DT224URK - 200A/2P HD NF DT SW 240V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DT224URK
Manufacturer
Eaton
Manufacturer's Part Number
DT224URK
Description
200A/2P HD NF DT SW 240V
Eaton Heavy Duty Double-Throw Non-Fused Safety Switch, 200 A, Nema 3R, Painted Galvanized Steel, Non-Fusible, Two-Pole, Two-Wire, 240 Vac, 250 VDC
Slang Terms

Suggest a New Term
Categories
Double Throw Safety Switches - Non-Fusible Double Throw Safet Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible Double Throw Safety Switches
UNSPSC
N/A
UPC/GTIN
782113713380 / 00782113713380
Weight per unit
80 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DT224URK - Large Image
 
DT224URK - Large Image
 
DT224URK - Large Image
 
DT224URK - Large Image
 
DT224URK - Small Image
 
DT224URK - Video
Other Links
 
 
DT224URK - Other
 
DT224URK - Other
 
DT224URK - Other
 
DT224URK - Other
 
DT224URK - Other
 
DT224URK - Other
 
DT224URK - Other
Brochures
 
 
DT224URK - Brochure
Tech Bulletins
 
 
DT224URK - Tech Bulletin
Attachments
 
 
DT224URK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
200
Voltage Rating
240 Vac, 250 Vdc
Material
Galvanized Steel
Dimensions and Weight
Depth
11.2600
Width
19.1500
Height
37.6900
Descriptions
Product Type
200A/2P HD NF DT SW 240V N3R
extra long description
ETN DT224URK 200A/2P HD NF DT Sw 24
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Description
200A/2P HD NF DT SW 240V
Long Description
Eaton Heavy duty double-throw non-fused safety switch, 200 A, NEMA 3R, Painted galvanized steel, Non-fusible, Two-pole, Two-wire, 240 Vac, 250 Vdc
Additional Information
media
Yes
dimensions
11.2600 IN X 19.1500 IN X 37.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DT224URK
GTIN
00782113713380
UPC
782113713380
Taxonomies, Classifications, and Categories
Type
Double-throw non-fused safety switch
Packaging
Weight per each
80
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat