EGE3050FFG - E 3P 50A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $559.40 (Each)
  • $559.40 (Each)
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
EGE3050FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3050FFG
Description
E 3P 50A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 50 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876763 / 00782114876763
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.40 (Each)
Resources
Images
 
 
EGE3050FFG - Large Image
 
EGE3050FFG - Large Image
 
EGE3050FFG - Large Image
 
EGE3050FFG - Small Image
 
EGE3050FFG - Video
Attachments
 
 
EGE3050FFG - Specification Sheet
Other Links
 
 
EGE3050FFG - Other
 
EGE3050FFG - Other
 
EGE3050FFG - Other
 
EGE3050FFG - Other
Brochures
 
 
EGE3050FFG - Brochure
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
600Y/347 Vac
interrupt rating
25 kAIC at 480 Vac18 kAIC at 600Y/347 Vac35 kAIC at 240 Vac
Current Rating
50 A
Poles
Three-pole
Descriptions
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Description
E 3P 50A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 50 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Product Type
E 3P 50A 25KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGE3050FFG E 3P 50A 25kA 415&48
Additional Information
frame
EG
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
Trip Type
Fixed thermal, fixed magnetic
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGE3050FFG
GTIN
00782114876763
UPC
782114876763
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
Powerdefense Breakers
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC Rated,UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat