ER53030UD - Encl UL508 3P/30A N12 Metallic

Eaton Corp

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ER53030UD
Manufacturer
Eaton Corp
Manufacturer's Part Number
ER53030UD
Description
Encl UL508 3P/30A N12 Metallic
Eaton Enclosed Rotary Disconnect Switch, 30 A, Nema 12/3R, Painted Galvanized Steel, Max HP:7.5, 7.5, 15, 20 HP (@208, 240, 480, 600 V), Three-Pole, Product Category: Enclosed Rotary Non-Fusible, R-Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible Disconnect Safety Switches
UNSPSC
N/A
UPC/EAN/GTIN
786685466040
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ER53030UD - Large Image
 
ER53030UD - Small Image
 
ER53030UD - Video
Attachments
 
 
ER53030UD - Specification Sheet
Brochures
 
 
ER53030UD - Brochure
Other Links
 
 
ER53030UD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Material
Painted galvanized steel
Poles
Three-pole
Descriptions
Product Type
Encl UL508 3P/30A N12 Metallic
extra long description
ETN ER53030UD Encl UL508 3P/30A N12
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Description
ENCL UL508 3P/30A N12 METALLIC
Long Description
Eaton enclosed rotary disconnect switch, 30 A, NEMA 12/3R, Painted galvanized steel, Max HP:7.5, 7.5, 15, 20 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V
Additional Information
dimensions
10.4000 IN X 7.2000 IN X 6.7000 IN
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ER53030UD
Taxonomies, Classifications, and Categories
Type
Enclosed Rotary Disconnect Switch
Packaging
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat