GBK1420 - Ground Bar Kit - 14 Term + 1 2/0 Lug

Eaton

  • $21.88 (Each)
  • $21.88 (Each)

  • $4,376.00 (Per 200)

In-Stock: 6 available locally (Lancaster, TX) (change location)
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
GBK1420
Manufacturer
Eaton
Manufacturer's Part Number
GBK1420
Description
Ground Bar Kit - 14 Term + 1 2/0 Lug
Circuit Ground Bar, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099576 / 00782113099576
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.88 (Each)
Standard Packaging
$4,376.00 (Per 200)
Stock Availability
Lancaster
6 (Check another store)
DFW RDC
16
All Stores
1,400
Resources
Images
 
 
GBK1420 - Small Image
 
GBK1420 - Large Image
 
GBK1420 - Large Image
Specifications Sheets
 
 
GBK1420 - Specification Sheet
Attachments
 
 
GBK1420 - Specification Sheet
Brochures
 
 
GBK1420 - Brochure
Other Links
 
 
GBK1420 - Other
 
GBK1420 - Other
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
3/4 in
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Circuit Ground Bar, 0.2 lb/EA
Short Description
Circuit Ground Bar, 0.2 lb/EA
Product Type
Circuit Ground Bar
Description
GROUND BAR KIT - 14 TERM + 1 2/0 LUG
extra long description
ETN GBK1420 Ground Bar Kit-14 TERM+
Special Features
1-3/4 in mounting hole distance
Additional Information
accessory type
Circuit Ground Bar
for use with
CH and BR Loadcenters
Made in USA
yes
dimensions
6.7000 IN X 0.6000 IN X 1.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK1420
GTIN
00782113099576
UPC
782113099576
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,400

Location search:

* All prices subject to change.

Begin Live Chat