GBK5 - Ground Bar Kit - 5 Term

Eaton

  • $17.10 (Each)
  • $17.10 (Each)

In-Stock: 2 available locally (Denton, TX) (change location)
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
GBK5
Manufacturer
Eaton
Manufacturer's Part Number
GBK5
Description
Ground Bar Kit - 5 Term
Terminal Ground Bar Kit, 2.54 In Overall Length, 0.39 In Overall Width, 0.81 In Overall Height, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099064 / 00782113099064
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.10 (Each)
Stock Availability
Denton
2 (Check another store)
DFW RDC
104
All Stores
2,020
Resources
Images
 
 
GBK5 - Small Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
 
GBK5 - Large Image
Specifications Sheets
 
 
GBK5 - Specification Sheet
Attachments
 
 
GBK5 - Specification Sheet
Brochures
 
 
GBK5 - Brochure
Other Links
 
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
 
GBK5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.54 in
Size
3/4 in
Descriptions
Product Type
Terminal Ground Bar Kit
Long Description
Terminal Ground Bar Kit, 2.54 in Overall Length, 0.39 in Overall Width, 0.81 in Overall Height, 0.02 lb/EA
Short Description
Terminal Ground Bar Kit, None Mount, 2.54 in Length
Description
GROUND BAR KIT - 5 TERM
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN GBK5 Ground Bar Kit - 5 Termina
Special Features
1-3/4 in mounting hole distance
Additional Information
accessory type
Terminal Ground Bar Kit
Overall Width
0.39 in
Overall Height
0.81 in
for use with
CH Loadcenters;2/4 in Circuit Loadcenters
Made in USA
yes
dimensions
2.5000 IN X 0.4000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GBK5
GTIN
00782113099064
UPC
782113099064
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.02 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,020

Location search:

* All prices subject to change.

Begin Live Chat