GEAR - Gear

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GEAR
Manufacturer
Eaton
Manufacturer's Part Number
V48M28F30EE
Description
Gear
Eaton General Purpose Ventilated Transformer
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/EAN/GTIN
786680027970 / 786680027970 / 00786680027970
Weight per unit
330 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
GEAR - Specification Sheet
Images
 
 
GEAR - Small Image
 
GEAR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3 in
Dimensions and Weight
Size
23 Inch W x 16.5 Inch D x 30 Inch H
Descriptions
Long Description
ENERGY EFFICIENT TRANSFORMER, 23 INCH W X 16.5 INCH D X 30 INCH H SIZE; 60 HZ FREQUENCY RATING; 3 PHASE(S); UL APPROVAL; INDOOR/OUTDOOR APPLICATION; NEMA 2 ENCLOSURE; DRIP PROOF, VENTILATED CONSTRUCTION; 30 KVA POWER RATING; 480 V DELTA PRIMARY VOLTAGE
Construction
DRIP PROOF, VENTILATED
Additional Information
Applicable Standard ANSI, NEMA TP-1; Frame 912D
Commodity Description
THREE PHASE ENERGY EFFICIENT DRY TYPE TRANSFORMERS 600V OR LESS
Product Type
Energy Efficient Transformer
Description
GEAR
extra long description
23 INCH W X 16.5 INCH D X 30 INCH H SIZE; 60 HZ FREQUENCY RATING; 3 PHASE(S); UL APPROVAL; INDOOR/OUTDOOR APPLICATION; NEMA 2 ENCLOSURE; DRIP PROOF, VENTILATED CONSTRUCTION; 30 KVA POWER RATING; 480 V DELTA PRIMARY VOLTAGE; 208 V STAR/120 V SECONDARY VOLTAGE; 115 DEG C TEMPERATURE RISE; DT3 TYPE DESIGNATION; ALUMINUM WINDING TYPE; (2) +2.5 PERCENT X (4) -2.5 PERCENT TAPS; APPLICABLE STANDARD ANSI, NEMA TP-1; FRAME 912D; V48M MODEL
Additional Information
Taps
(2) +2.5 PERCENT X (4) -2.5 PERCENT
Temperature Rise
115 DEG C
Winding Type
ALUMINUM
Secondary Voltage
208 V STAR/120 V
Power Rating
30 KVA
Primary Voltage
480 V DELTA
Type Designation
DT3
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Model
V48M
Manufacturers Part Number
V48M28F30EE
GTIN
00786680027970
UPC
786680027970
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
330
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Indoor/Outdoor
Enclosure
NEMA 2
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat