KPRL4JDS - PRL4 Connector Kit For Single Mounted JD, JDB, HJD, J

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL4JDS
Manufacturer
Eaton
Manufacturer's Part Number
KPRL4JDS
Description
PRL4 Connector Kit For Single Mounted JD, JDB, HJD, J
Eaton, Panelboard Connector Kit, Copper Connectors, Mounting Brackets, Covers, Hardware and Instructions, For Single JD, JDB, HJD, JDC Breakers, Three-Phase, Three-Pole, 250a
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
782114796030 / 00782114796030
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KPRL4JDS - Large Image
 
KPRL4JDS - Small Image
 
KPRL4JDS - Video
Brochures
 
 
KPRL4JDS - Brochure
Other Links
 
 
KPRL4JDS - Other
Attachments
 
 
KPRL4JDS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
250 A
Phase
Three-phase
Descriptions
Description
PRL4 CONNECTOR KIT FOR SINGLE MOUNTED JD,JDB,HJD,J
Long Description
Eaton, panelboard connector kit, copper connectors, mounting brackets, covers, hardware and instructions, for single jd, jdb, hjd, jdc breakers, three-phase, three-pole, 250a
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Product Type
PRL4 Conn Kit SNGL MTD J-FRM BKRS
extra long description
ETN KPRL4JDS PRL4 CONN KIT SNGL MTD
Features
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Additional Information
dimensions
9.0000 IN X 1.5000 IN X 3.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
KPRL4JDS
Brand
Eaton
GTIN
00782114796030
UPC
782114796030
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat