SMAX7C - CHD

SMAX7C - Surge; 6' Cord; 7 Outlets; Ac/Coax Line; 1080J

Eaton Cutler-Hammer

  • $29.92 (for 1 Each)
  • $29.92 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SMAX7C
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    SMAX7C
    Description
    Surge; 6' Cord; 7 Outlets; Ac/Coax Line; 1080J
    Surge Protection Device, Ac Power/Coaxial Cable Used On; 60 HZ Frequency Rating; Ul, Cul Approval; 125 Vac Voltage Rating; 15 Ampere Input Current; 40 DB Noise Attenuation; 72 Kiloampere Surge Current Per Phase; Cord Length 6 FT; Number Of Outlets 7
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi  Mark as Incorrect
    Suggest a New Category
    Classification
    Surge Supression Products.CHD, CPS, Del
    UNSPSC
    N/A
    UPC/EAN/GTIN
    786685224633 / 00786685224633 / 00786685224633
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $29.92 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    SMAX7C - Small Image
     
    SMAX7C - Large Image
    Specifications Sheets
     
     
    SMAX7C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 VAC
    Descriptions
    Product Type
    Surge Protection Device
    Description
    SURGE; 6' CORD; 7 OUTLETS; AC/COAX LINE; 1080J
    Additional Information
    Cord Length 6 Ft; Number of Outlets 7
    Commodity Description
    SURGE SUPRSR-PROT DEV-LINE CONDITNR
    Long Description
    SURGE PROTECTION DEVICE, AC POWER/COAXIAL CABLE USED ON; 60 HZ FREQUENCY RATING; UL, CUL APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE INPUT CURRENT; 40 DB NOISE ATTENUATION; 72 KILOAMPERE SURGE CURRENT PER PHASE; CORD LENGTH 6 FT; NUMBER OF OUTLETS 7
    Additional Information
    Surge Current per Phase
    72 KILOAMPERE
    Input Current
    15 Ampere
    noise attenuation
    40 dB
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    EATON NUMA-LOGIC CTRLS/DIST
    Manufacturers Part Number
    SMAX7C
    Model
    MAX
    GTIN
    00786685224633
    UPC
    786685224633
    Taxonomies, Classifications, and Categories
    Category Description
    SURGE SUPRESSION PRODUCTS.CHD,CPS,DEL
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    2
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    60 HZ
    Used On
    AC Power/Coaxial Cable
    Approval
    UL, CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Little Rock
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
    Suggest a new slang term for SMAX7C

    Type in the slang term you'd like to suggest.

* All prices subject to change.