TDL - Door Lock For Loadcntr Trim Door

Eaton

  • $95.05 (Each)
  • $95.05 (Each)

In-Stock: 5 available locally (Tampa Bay East, FL) ( change location)
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
TDL
Manufacturer
Eaton
Manufacturer's Part Number
TDL
Description
Door Lock For Loadcntr Trim Door
Eaton Door Lock, CH Replacement Part Loadcenter Accessory, 0.75 In, Used With 3/4 In Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099040 / 00782113099040
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.05 (Each)
Stock Availability
Tampa Bay East
5 (Check another store)
Tampa
13
All Stores
860
Resources
Other Links
 
 
TDL - Other
 
TDL - Other
 
TDL - Other
Brochures
 
 
TDL - Brochure
Attachments
 
 
TDL - Specification Sheet
Images
 
 
TDL - Small Image
 
TDL - Large Image
 
TDL - Large Image
 
TDL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
DOOR LOCK FOR LOADCNTR TRIM DOOR
Extra Long Description
ETN TDL Door Lock For Loadcenter Tr
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton door lock, CH Replacement Part Loadcenter Accessory, 0.75 in, Used with 3/4 in Loadcenters
Product Type
Door Lock For Loadcenter Trim Door
Special Features
Used with CH 3/4 in Loadcenters
Additional Information
Dimensions
5.0000 IN X 4.0000 IN X 0.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
GTIN
00782113099040
UPC
782113099040
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat