UTTE7213TCH - 7 Term 200A Ringless W/Lever Bypass Large Hub Open

Eaton

  • $1315.79 (Each)
  • $1,315.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTTE7213TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTTE7213TCH
Description
7 Term 200A Ringless W/Lever Bypass Large Hub Open
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, 5X5 Inch Hub Open, #6-350 Kcmil, 7-Jaw, Three-PH, #6-350 Kcmil, Lever Bypass, Two Grounding Conns (#14-#2 Cu), Quadplex, 4-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351346 / 00786685351346
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,315.79 (Each)
Resources
Tech Bulletins
 
 
UTTE7213TCH - Tech Bulletin
Images
 
 
UTTE7213TCH - Large Image
 
UTTE7213TCH - Large Image
 
UTTE7213TCH - Large Image
 
UTTE7213TCH - Large Image
 
UTTE7213TCH - Large Image
 
UTTE7213TCH - Large Image
 
UTTE7213TCH - Small Image
Other Links
 
 
UTTE7213TCH - Other
 
UTTE7213TCH - Other
 
UTTE7213TCH - Other
 
UTTE7213TCH - Other
 
UTTE7213TCH - Other
 
UTTE7213TCH - Other
Brochures
 
 
UTTE7213TCH - Brochure
Attachments
 
 
UTTE7213TCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Three-phase
Descriptions
Description
7 TERM 200A RINGLESS W/LEVER BYPASS LARGE HUB OPEN
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
MTRSKT, 200A, Ringless, 7-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTTE7213TCH MtrSkt,200A,Ringles
Long Description
Eaton meter socket, 1-pos commercial or resi service, 200A, Over/under, 5x5 inch hub open, #6-350 kcmil, 7-jaw, three-ph, #6-350 kcmil, Lever bypass, Two grounding conns (#14-#2 Cu), Quadplex, 4-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Manufacturers Part Number
UTTE7213TCH
Brand
Eaton
GTIN
00786685351346
UPC
786685351346
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat