ZR2232L40K10V - 2X2 35W Led Troffer 40K 3200 LM

Cree Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZR2232L40K10V
Manufacturer
Cree Lighting
Manufacturer's Part Number
ZR2232L40K10V
Description
2X2 35W Led Troffer 40K 3200 LM
00810048028955|0810048|810048028955|81004802895|02895|2R22-32L-40K-10V|ZR22 32L 40K 10V|ZR2232L40K10V|ZR22-32L-40K-10V|ZR22 TRF, 32L, 40K, 10V|Crea 2R22-32L-40K-10V|Crea ZR22 32L 40K 10V|Crea ZR2232L40K10V|Crea ZR22-32L-40K-10V|Cree 2R22-32L-40K-10V|Cree Lighting 2R22-32L-40K-10V|Cree Lighting ZR22 32L 40K 10V|Cree Lighting ZR2232L40K10V|Cree Lighting ZR22-32L-40K-10V|Cree ZR22 32L 40K 10V|Cree ZR2232L40K10V|Cree ZR22-32L-40K-10V|Crie 2R22-32L-40K-10V|Crie ZR22 32L 40K 10V|Crie ZR2232L40K10V|Crie ZR22-32L-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
810048028955 / 00810048028955
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ZR2232L40K10V - Large Image
 
ZR2232L40K10V - Small Image
 
ZR2232L40K10V - Video
Attachments
 
 
ZR2232L40K10V - Specification Sheet
Other Links
 
 
ZR2232L40K10V - Other
Brochures
 
 
ZR2232L40K10V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
3200 LM 4000 K 90 CRI LED
Material
Cold Rolled Steel Housing
Voltage Rating
120 to 277
Descriptions
Description
2X2 35W LED TROFFER 40K 3200 LM
Product Type
ZR22 TRF, 32L, 40K, 10V
Special Features
2 FT X 2 FT LED troffer; Utilizes Cree TrueWhite technology; Assembled in the US and Mexico; Durable cold rolled steel housing provides strength and uniformity; Ultra-thin 3.9 IN fixture height and lightweight design effectively target a broad range of plenum spaces and allow for easy installations; Fixture is pre-painted for enhanced smooth finish; Provided t-bar clips and holes for mounting support wires enable recessed or suspended installation; Fixture sides and ends are hemmed in for safe, easy handli
Long Description
00810048028955|0810048|810048028955|81004802895|02895|2R22-32L-40K-10V|ZR22 32L 40K 10V|ZR2232L40K10V|ZR22-32L-40K-10V|ZR22 Trf, 32L, 40K, 10V|Crea 2R22-32L-40K-10V|Crea ZR22 32L 40K 10V|Crea ZR2232L40K10V|Crea ZR22-32L-40K-10V|Cree 2R22-32L-40K-10V|Cree Lighting 2R22-32L-40K-10V|Cree Lighting ZR22 32L 40K 10V|Cree Lighting ZR2232L40K10V|Cree Lighting ZR22-32L-40K-10V|Cree ZR22 32L 40K 10V|Cree ZR2232L40K10V|Cree ZR22-32L-40K-10V|Crie 2R22-32L-40K-10V|Crie ZR22 32L 40K 10V|Crie ZR2232L40K10V|Crie ZR22-32L-
extra long description
Cree Light ZR22-32L-40K-10V ZR22 Tr
Additional Information
dimensions
23.7 IN X Length X 23.7 IN Width X 3.9 IN Height
Power Rating
35
Reflector Type
Optimized Smooth Lens
media
Yes
Manufacturer Information
Manufacturers Part Number
ZR2232L40K10V
Brand
Cree Led Lighting Solutio
sub brand
ZR-22
GTIN
00810048028955
UPC
810048028955
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
ZR Series LED Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
C/US UL Listed, Product Qualified On The Design Lights Consortium (DLC) Qualified Products List (QPL)
Application
For Petroleum And Convenience Store, Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat