APHL432SNUPL - 4 Lamp T8 Highbay Fixture

Metalux

  • $151.83 (Each)
  • $151.83 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APHL432SNUPL
Manufacturer
Metalux
Manufacturer's Part Number
APHL-432-SN-UPL
Description
4 Lamp T8 Highbay Fixture
4 Lamp, 48" High Bay, Narrow Specular Reflector With Uplight, High Output T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
080083622191 / 00080083622191
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.83 (Each)
Resources
Other Links
 
 
APHL432SNUPL - Other
Images
 
 
APHL432SNUPL - Large Image
 
APHL432SNUPL - Small Image
Attachments
 
 
APHL432SNUPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
T8
Voltage Rating
120/277V 50/60 Hz Electronic
amperage rating
462m
Descriptions
Product Type
Allpro Hi-Bay, 4L T8 Upl UNV1 Narrow
Description
4 LAMP T8 HIGHBAY FIXTURE
extra long description
CLS APHL-432-SN-UPL ALLPRO HI-BAY,4
Special Features
Specular reflector with uplight
Long Description
4 LAMP, 48" HIGH BAY, NARROW SPECULAR REFLECTOR WITH UPLIGHT, HIGH OUTPUT T8 UNV ELECTRONIC BALLAST
Manufacturer Information
Manufacturers Part Number
APHL-432-SN-UPL
Brand
METALUX
GTIN
00080083622191
UPC
080083622191
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
HIGH BAY
Availability
Status
Inactive
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed - Damp Location
Mounting
High Bay
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat