E4RTATSBELL - 4" N-Ic At RMDL 120V W/SCKT BRKT

Cooper Lighting Solutions

  • $16.75 (Each)
  • $16.75 (Each)
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
E4RTATSBELL
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E4RTATSB
Description
4" N-Ic At RMDL 120V W/SCKT BRKT
Recessed Housing; Commercial and Residential Applications; For Use With CFL and Led Lamp, Halogen, Incandescent, Insulated Ceiling;4 In Length, Recessed Mount, 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
080083765874
Weight per unit
1.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Resources
Images
 
 
E4RTATSBELL - Small Image
 
E4RTATSBELL - Large Image
Specifications Sheets
 
 
E4RTATSBELL - Specification Sheet
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
120 V
Dimensions and Weight
Length
4 in
Descriptions
Product Type
Recessed Housing
Long Description
Recessed Housing; Commercial and Residential Applications; For Use With CFL and LED Lamp, Halogen, Incandescent, Insulated Ceiling;4 in Length, Recessed Mount, 120 V Voltage Rating
Features
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Short Description
Recessed Housing, 4 in (L)
Description
4" N-IC AT RMDL 120V W/SCKT BRKT
Additional Information
for use with
Halogen;CFL and LED Lamp;Incandescent;Insulated Ceiling
package quantity
1 ct
Mounting Type
Recessed Mount
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E4RTATSB
sub brand
Halo(TM)
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.7299
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat