We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT402 - COO

ERT402 - 4" White Eyeball Trim

All-Pro

In-Stock: 5 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT402
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT402
    Description
    4" White Eyeball Trim
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212942 / 00662400212942
    Weight per unit
    0.67 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $18.00 (each)
    Carton
    $18.00 (1 units)
    Standard Packaging
    $324.00 (18 units)
    Stock Availability
    Nacogdoches
    5
    All Stores
    310
    Resources
    Images
     
     
    ERT402 - Large Image
     
    ERT402 - Small Image
    Attachments
     
     
    ERT402 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Manufacturers Part Number
    ERT402
    In Print Catalog
    Yes
    Brand
    ALL-PRO
    Brand
    COOPER LIGHTING
    Product Type
    4" Eyeball, White All Pro
    Description
    4" WHITE EYEBALL TRIM
    Category Description
    All Recessed Cans & Trims
    Picture
    Yes
    Documents
    Yes
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Jacksonville 2
    Nacogdoches 5

    Distribution Centers

    Location Stock Available
    Alexandria 2
    Bossier City 2
    Oklahoma City 32
    San Antonio RDC 1
    Springdale 29
    Tulsa 16

    A-L

    Location Stock Available
    Arlington Branch 1
    Athens 1
    Bentonville 1
    Big Spring 10
    Burleson 2
    Cabot 8
    Cedar Park 1
    Clinton 5
    Covington 5
    Dallas 1
    Denton 1
    Duncan 6
    Fayetteville 20
    Ft. Worth 1
    Galveston 1
    Hope 1
    Kenedy 7
    Killeen 6
    Lafayette 1
    Lawton 11
    League City 3

    M-Z

    Location Stock Available
    Magnolia 8
    Marble Falls 12
    N Little Rock 1
    N. San Antonio 7
    New Braunfels 1
    New Orleans 1
    Paris 4
    Pleasanton 6
    Rogers 17
    Russellville 3
    San Angelo 10
    San Antonio 4
    Shreveport 1
    Siloam Springs 23
    South Austin 1
    Stephenville 1
    Temple 11
    Waco 11
    Wichita Falls 6


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT402

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

4002WH - 4" WHT Adj Eb 30D - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
4" WHT Adj Eb 30D

$18.49
EA
Item Details

ERT401WHT - 4" WHT TRM Ring W/ WHT Baffle - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
4" WHT TRM Ring W/ WHT Baffle

$5.75
EA
Item Details

ERT704 - 6" TRM WHT Eyeball - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" TRM WHT Eyeball

$10.99
EA
Item Details



B114RUPC - 1G Nmblue Workbox&Ears 14cuin - Thomas & Betts

From Thomas & Betts,
1G Nmblue Workbox&Ears 14cuin

$107.09
HUNDRED
Item Details

68 - 2G Range & Dryer Plate - Cooper Wiring Devices
68

From Cooper Wiring Devices,
2G Range & Dryer Plate

$274.00
HUNDRED
Item Details

PJ8W - 1G Mid Dup Wallplate - Cooper Wiring Devices

From Cooper Wiring Devices,
1G Mid Dup Wallplate

$26.04
HUNDRED
Item Details