We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT708 - COO

ERT708 - 6" WHT Large Aperture Open TRM

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT708
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT708
    Description
    6" WHT Large Aperture Open TRM
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212829 / 00662400212829
    Weight per unit
    0.37 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.49 (1 Each)
    Standard Packaging
    $83.76 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    664 Each
    Resources
    Images
     
     
    ERT708 - Large Image
     
    ERT708 - Small Image
    Attachments
     
     
    ERT708 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" Trim HGH GL WH LRG Aptur Open Trim
    Description
    6" WHT LARGE APERTURE OPEN TRM
    Manufacturer Information
    Manufacturers Part Number
    ERT708
    Brand
    COOPER LIGHTING
    ALL-PRO
    GTIN
    00662400212829
    UPC
    662400212829
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.37
    Carton
    1
    Package
    24
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    Carthage 12
    Henderson 13
    Jasper 5

    Distribution Centers

    Location Stock Available
    Alexandria 1
    Amarillo 32
    Baton Rouge 23
    Little Rock 33
    Lubbock 5
    Texarkana 5

    A-L

    Location Stock Available
    Borger 12
    Bridgeport 1
    Brownwood 15
    Bryan 10
    Burleson 33
    Cabot 9
    Cleburne 26
    Clinton 12
    Conway 15
    Corsicana 9
    Covington 46
    Duncan 6
    Ft. Worth 1
    Gainesville 21
    Galena Park 13
    Galveston 24
    Hope 7
    Humble 3
    Huntsville 11
    Katy 11
    Lafayette 28
    Leesville 12

    M-Z

    Location Stock Available
    Magnolia 20
    Marshall 5
    Mineral Wells 1
    N Little Rock 4
    Natchitoches 9
    New Orleans 22
    North Austin 2
    Paris 4
    Pineville 11
    Russellville 4
    San Angelo 2
    Searcy 16
    Sherman 6
    Stafford 14
    Stillwater 14
    Stuttgart 6
    Sulphur 26
    Tomball 7
    Vidalia 9
    West Dallas 16
    Wichita Falls 12


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT708

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

401P - 6" Trim Open Large Aperture White Trim - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" Trim Open Large Aperture White Trim

$5.19
Per Each
Item Details

65BR40FLPR0130 - 65W 130V BR40 Reflector Flood Med Base Incand Lamp - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W 130V BR40 Reflector Flood Med Base Incand Lamp

$4.68
Per Each
Item Details

ERT701X - 6" TRM Albalite Lens - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" TRM Albalite Lens

$9.59
Per Each
Item Details



TP8W - 1G Dup Recp Plate - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
1G Dup Recp Plate

$24.99
Per 100 Each
Item Details

660WG - SP 15A Tog Switch - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
SP 15A Tog Switch

$75.99
Per 100 Each
Item Details

3232W - 15A 125V Duplex Recpt - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
15A 125V Duplex Recpt

$48.49
Per 100 Each
Item Details