We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT713WHT - COO

Also in stock

6125WB - 6" FC WHT BFL, WHT SF RNG - Cooper LTG. Met-Lum-Hal-S
$7.89Per Each

Cooper LTG. Met-Lum-Hal-S
6" FC WHT BFL, WHT SF RNG


View or Compare

ERT713WHT - 6" TRM Full WHT Baffle

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT713WHT
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT713WHT
    Description
    6" TRM Full WHT Baffle
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400643104 / 00662400643104
    Weight per unit
    0.26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.99 (1 Each)
    Standard Packaging
    $287.52 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    558 Each
    Resources
    Images
     
     
    ERT713WHT - Large Image
     
    ERT713WHT - Small Image
    Attachments
     
     
    ERT713WHT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" White Metal Baffle All Pro
    Description
    6" TRM FULL WHT BAFFLE
    Manufacturer Information
    Manufacturers Part Number
    ERT713WHT
    Brand
    ALL-PRO
    COOPER LIGHTING
    GTIN
    00662400643104
    UPC
    662400643104
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.26
    Carton
    1
    Package
    48
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Alexandria 28
    Baton Rouge 45
    DFW RDC 6
    Houston RDC 8
    Longview 2
    San Antonio RDC 4
    Springdale 51
    Tyler 7
    West Monroe 9

    A-L

    Location Stock Available
    Bridgeport 3
    Brownwood 9
    Burleson 12
    Cabot 12
    Conway 22
    Covington 2
    Lafayette 2
    Lawton 71

    M-Z

    Location Stock Available
    Moore 23
    Mt. Pleasant 8
    N Little Rock 4
    N. San Antonio 26
    New Orleans 71
    North Austin 2
    Russellville 4
    Ruston 5
    San Angelo 3
    San Antonio 65
    Searcy 5
    Siloam Springs 2
    Stillwater 9
    Stuttgart 13
    Terrell 9
    Tomball 3
    Vidalia 6
    Waxahachie 7


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT713WHT

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

65BR40FLPR0130 - 65W 130V BR40 Reflector Flood Med Base Incand Lamp - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W 130V BR40 Reflector Flood Med Base Incand Lamp

$4.68
Per Each
Item Details