FBP140XLP - Low Profile Battery Back Up

Cooper Lighting Solutions

  • $96.90 (Each)
  • $96.90 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBP140XLP
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
FBP140XLP
Description
Low Profile Battery Back Up
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.90 (Each)
Stock Availability
Terrell
4 (Check another store)
Tyler
0
All Stores
4
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LOW PROFILE BATTERY BACK UP
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
FBP140XLP
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Availability
Status
Inactive
Packaging
Weight per each
2.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available
Terrell
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FBP140XLP.
Jump To:

Similar Items

Similar items are close alternatives to FBP140XLP, though they may not be 100% alike.

Fluorescent Light, 120/240/277 V Ac, 50/60 HZ, 10.5 In Length, 5.25 In Width, 2 ...
  • Our Part #: EBP450X
  • Terrell Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EBP450X
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,143.96) ·
EBP450X - Cooper Lighting Solutions

Terrell Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$95.33

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat