FSL2030L - 26W Led WL MNT FLD BRZ

Utility

  • $59.50 (Each)
  • $59.50 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSL2030L
Manufacturer
Utility
Manufacturer's Part Number
FSL2030L
Description
26W Led WL MNT FLD BRZ
Led Floodlight, Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083624324 / 00080083624324
Weight per unit
2.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.50 (Each)
Stock Availability
Springdale
0
All Stores
0
Resources
Images
 
 
FSL2030L - Small Image
 
FSL2030L - Large Image
Attachments
 
 
FSL2030L - Specification Sheet
Other Links
 
 
FSL2030L - Other
 
FSL2030L - Other
Brochures
 
 
FSL2030L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
250m A
Ballast Type
N/A INCH
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Dimensions and Weight
Size
7.25 IN Length 6.0 IN Width 6.5 IN Height
Descriptions
Description
26W LED WL MNT FLD BRZ
Extra Long Description
ETNCL FSL2030L LARGE SINGLE LED FLO
Long Description
LED Floodlight, Bronze
Product Type
Large Single Led Floodlight, Bronze
Special Features
Maintenance-free LEDs with 70,000 hours of life
Manufacturer Information
Brand
COOPER LIGHTING
Manufacturers Part Number
FSL2030L
Sub Brand
FSL2030L Series
GTIN
00080083624324
UPC
080083624324
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Dimmer, Digital Fade
Availability
Status
Inactive
Packaging
Weight per each
2.01
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat