FSL2030LW - 26W Led WL MNT FLD WHT

Utility

  • $74.42 (Each)
  • $74.42 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSL2030LW
Manufacturer
Utility
Manufacturer's Part Number
FSL2030LW
Description
26W Led WL MNT FLD WHT
Led Floodlight, White
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083630400 / 00080083630400
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.42 (Each)
Stock Availability
Sherman
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
FSL2030LW - Small Image
 
FSL2030LW - Large Image
Attachments
 
 
FSL2030LW - Specification Sheet
Other Links
 
 
FSL2030LW - Other
 
FSL2030LW - Other
Brochures
 
 
FSL2030LW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
250m A
Ballast Type
N/A IN
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Dimensions and Weight
Size
7.25 IN Length 6.0 IN Width 6.5 IN Height
Descriptions
Description
26W LED WL MNT FLD WHT
Extra Long Description
ETNCL FSL2030LW LARGE SINGLE FLOOD,
Long Description
LED Floodlight, White
Product Type
Large Single Flood, White
Special Features
Maintenance-free LEDs with 70,000 hours of life
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
FSL2030LW
Sub Brand
FSL2030L Series
GTIN
00080083630400
UPC
080083630400
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wall Dimmer, Digital Fade
Availability
Status
Inactive
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat