LT460WH6930 - 4" 8W Led Retro 30K

Halo - Recessed

  • $15.48 (Each)
  • $15.48 (Each)

In-Stock: 12 available locally (Hobbs, NM) (change location)
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
LT460WH6930
Manufacturer
Halo - Recessed
Manufacturer's Part Number
LT460WH6930
Description
4" 8W Led Retro 30K
00080083742394|0080083|080083742394|08008374239|74239|LT460WH6930|LT4 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT460WH6930|Cooperlighting LT460WH6930|Eaton / Cooper Lighting LT460WH6930|Eaton Cooper Lighting LT460WH6930|Eeton Cooper Lighting LT460WH6930|Halo - Cooper Lighting LT460WH6930|Halo - Recessed LT460WH6930
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39121551 - Reflector parts
UPC/GTIN
080083742394 / 00080083742394
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.48 (Each)
Stock Availability
Hobbs
12 (Check another store)
Odessa
64
All Stores
2,244
Resources
Images
 
 
LT460WH6930 - Small Image
 
LT460WH6930 - Large Image
 
LT460WH6930 - Large Image
 
LT460WH6930 - Large Image
 
LT460WH6930 - Large Image
Attachments
 
 
LT460WH6930 - Specification Sheet
 
LT460WH6930 - Specification Sheet
 
LT460WH6930 - Specification Sheet
Brochures
 
 
LT460WH6930 - Brochure
Other Links
 
 
LT460WH6930 - Other
 
LT460WH6930 - Other
 
LT460WH6930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
2.9 IN Length 4.8 IN Width 4.8 IN Height
Dimensions and Weight
Size
5.625 IN Length 3.5 IN Width 5.75 IN Height
Descriptions
Product Type
LT4 Led Retrofit Baffle 90CRI 3000K C&I
Description
7.9W 4" LED RTRO TRM 30K
extra long description
ETNCL-CAN LT460WH6930 LT4 LED RETRO
Long Description
00080083742394|0080083|080083742394|08008374239|74239|LT460WH6930|LT4 LED RETROFIT BAFFLE 90CRI 3000K C&I|Cooper Lighting LT460WH6930|CooperLighting LT460WH6930|Eaton / Cooper Lighting LT460WH6930|Eaton Cooper Lighting LT460WH6930|Eeton Cooper Lighting LT460WH6930|HALO - COOPER LIGHTING LT460WH6930|Halo - Recessed LT460WH6930
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Manufacturers Part Number
LT460WH6930
Brand
HALO
sub brand
2.9 IN Length 4.8 IN Width 4.8 IN Height
GTIN
00080083742394
UPC
080083742394
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,244

Location search:

* All prices subject to change.

Begin Live Chat