LZR106MB - 6' Track

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LZR106MB
Manufacturer
Halo
Manufacturer's Part Number
LZR106MB
Description
6' Track
Lazer Single Circuit Track, 6FT, Matte Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111508 - Track lighting
UPC/GTIN
662400617440 / 00662400617440
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LZR106MB - Large Image
 
LZR106MB - Small Image
Attachments
 
 
LZR106MB - Specification Sheet
Brochures
 
 
LZR106MB - Brochure
Other Links
 
 
LZR106MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
20A
Lamp Type
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
6' TRACK
extra long description
CLS LZR106MB LAZER SINGLE CIRCUIT T
Product Type
Lazer Single Circuit Trac K, 6FT, Matte
Long Description
LAZER SINGLE CIRCUIT TRACK, 6FT, MATTE BLACK
Special Features
Accepts both Lazer Track and Power-Trac luminaires
Manufacturer Information
Manufacturers Part Number
LZR106MB
Brand
HALO
GTIN
00662400617440
UPC
662400617440
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Lazer Lampholders and Systems
Availability
Status
Inactive
Packaging
Weight per each
2.55
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
track
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat