We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
MHXL51500MT - COO

MHXL51500MT - Replacement Ballast

Lumark Outdoor

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MHXL51500MT
    Manufacturer
    Lumark Outdoor
    Manufacturer's Part Number
    MHXL-5-1500-MT
    Description
    Replacement Ballast
    Eagle Sports Light 1500W MH Multi-Tap Nema Type V, Ballast Pod Only, No Reflectors
    Slang Terms

    Suggest a New Term
    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111830 - Lighting cross arm
    UPC/GTIN
    662400120490 / 00662400120490
    Weight per unit
    36 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $340.40 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    4 Each
    Resources
    Images
     
     
    MHXL51500MT - Large Image
     
    MHXL51500MT - Small Image
    Attachments
     
     
    MHXL51500MT - Specification Sheet
    Installation Sheets
     
     
    MHXL51500MT - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    METAL HALIDE
    Dimensions and Weight
    Size
    14.5 IN Length 12.25 IN Width 9.5 IN Height
    Descriptions
    Product Type
    1500W, MH, Multi-Tap
    Long Description
    Eagle Sports Light 1500W MH Multi-Tap NEMA TYPE V, Ballast Pod only, no Reflectors
    Description
    REPLACEMENT BALLAST
    special features
    Rugged aluminum ballast housing finished in dark bronze
    Manufacturer Information
    Manufacturers Part Number
    MHXL-5-1500-MT
    Brand
    LUMARK OUTDOOR
    Cooper Lumark
    sub brand
    XL Eagle
    GTIN
    00662400120490
    UPC
    662400120490
    Taxonomies, Classifications, and Categories
    Type
    FLOODLIGHT
    Category Description
    Outdoor HID Lighting
    Packaging
    Weight per each
    36
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LIGHTING
    Mounting
    POLE
    standard
    UL Listed - Wet Location
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Houston RDC 1

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    New Orleans 2
    Sweetwater 1


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MHXL51500MT

    Type in the slang term you'd like to suggest.

* All prices subject to change.