MPSF15KMT - 150W Flood MH/PS SML Falcon Multi-Tap Knuckle W/LM

Cooper Lumark

  • $218.12 (Each)
  • $218.12 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPSF15KMT
Manufacturer
Cooper Lumark
Manufacturer's Part Number
MPSF15K-MT
Description
150W Flood MH/PS SML Falcon Multi-Tap Knuckle W/LM
SF Falcon Floodlight 150W MP Multi-Tap Knuckle, W/Lamp Bronze
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
623961757723 / 00623961757723
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.12 (Each)
Resources
Images
 
 
MPSF15KMT - Small Image
 
MPSF15KMT - Large Image
Attachments
 
 
MPSF15KMT - Specification Sheet
Installation Sheets
 
 
MPSF15KMT - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277 V
amperage rating
542m A
Lamp Type
PULSE START METAL HALIDE
Dimensions and Weight
Size
10.5 IN Length 7.0 IN Width 9.5 IN Height
Descriptions
Product Type
Flood Knuckle, 150W MP HX-HPF MT BRZ LMP
Description
150W FLOOD MH/PS SML FALCON MULTI-TAP KNUCKLE W/LM
Long Description
SF Falcon Floodlight 150W MP Multi-Tap Knuckle, w/Lamp Bronze
Special Features
Stylish, rugged, compact floodlight for commercial or residential use
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
MPSF15K-MT
sub brand
SF Falcon
GTIN
00623961757723
UPC
623961757723
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
78621091041
Availability
Status
Inactive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Mounting
KNUCKLE
Application
lighting
standard
UL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat