We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
QZ5L - COO

QZ5L - 500W Quartz 120V W/Lamp Black

Lumark

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    QZ5L
    Manufacturer
    Lumark
    Manufacturer's Part Number
    QZ5L
    Description
    500W Quartz 120V W/Lamp Black
    Floodlight, Quartz Lamp; Lamp Wattage 500 W; Lamp Included; 1/2 Inch NPS Arm Mounting; Die Cast Aluminum Housing; Black/White Painted; Size 9 Inch W X 4 Inch D X 6-1/4 Inch H; Approval Ul 1572, Csa; Lumark Brand; QZ Model; Anodized Aluminum Reflector
    Slang Terms

    Suggest a New Term
    Categories
    Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    -
    UPC/EAN/GTIN
    662400116813
    Weight per unit
    2.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    QZ5L - Small Image
     
    QZ5L - Large Image
    Specifications Sheets
     
     
    QZ5L - Specification Sheet
    Installation Sheets
     
     
    QZ5L - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Included
    1
    Lamp Type
    QUARTZ
    Lamp Wattage
    500 W
    Material, Color, and Finish
    Finish
    BLACK/WHITE PAINTED
    Housing Material
    DIE CAST ALUMINUM
    Dimensions and Weight
    Size
    9 INCH W X 4 INCH D X 6-1/4 INCH H
    Descriptions
    Long Description
    FLOODLIGHT, QUARTZ LAMP; LAMP WATTAGE 500 W; LAMP INCLUDED; 1/2 INCH NPS ARM MOUNTING; DIE CAST ALUMINUM HOUSING; BLACK/WHITE PAINTED; SIZE 9 INCH W X 4 INCH D X 6-1/4 INCH H; APPROVAL UL 1572, CSA; LUMARK BRAND; QZ MODEL; ANODIZED ALUMINUM REFLECTOR
    FLOODLIGHT, QUARTZ LAMP; LAMP WATTAGE 500 W; LAMP INCLUDED; 1/2 INCH NPS ARM MOUNTING; DIE CAST ALUMINUM HOUSING; BLACK/WHITE PAINTED; SIZE 9 INCH W X 4 INCH D X 6-1/4 INCH H; APPROVAL UL 1572, CSA; LUMARK BRAND; QZ MODEL; ANODIZED ALUMINUM REFLECTOR
    Commodity Description
    Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
    Product Type
    Quartz Floodlight Fixture
    Additional Information
    ANODIZED ALUMINUM REFLECTOR
    Description
    500W QUARTZ 120V W/LAMP BLACK
    Manufacturer Information
    Brand
    LUMARK.
    LUMARK OUTDOOR
    LUMARK
    Model
    QZ
    Manufacturers Part Number
    QZ5L
    Packaging
    Weight per each
    2.6
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL 1572, CSA
    Mounting
    1/2 INCH NPS ARM
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for QZ5L

    Type in the slang term you'd like to suggest.

* All prices subject to change.